Overview
Mfr description
W5306-Z DOUBLE ROW BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- UPC_NO1200106999812
- DescriptionW5306-Z 1.1811 X 2.8346 X 1-5/16 SHIELED
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data