Motion
ZB5203
Four-Bolt Round Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03716466
MFR #ZB5203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Round Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03716466
MFR #ZB5203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5000 in
  • Bolt Circle Diameter  
    6.3750 in
  • Bore Diameter  
    2-3/16 in
  • Overall Depth
    4-1/8 in
  • Overall Length Diameter  
    7.7500 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3650 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    31800 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699300154

Overview

Mfr description
ZB5203 ND FLANGE BLOCK W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought