Motion
ZFT651159 1 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZFT651159 1 15/16 TAKEUP ASSY RLR BRG

Elevator Boot Heavy Duty Assy - Spherical Roller, 1.9375 in Bore, 9.0000 in Travel, 23.5000 in Length, 5.6250 in Width, 7.1875 in Height
Mi Item #03716467
MFR #ZFT651159 1 15/16 TAKEUP ASSY RLR BRG
Price$4,239.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFT651159 1 15/16 TAKEUP ASSY RLR BRG

Elevator Boot Heavy Duty Assy - Spherical Roller, 1.9375 in Bore, 9.0000 in Travel, 23.5000 in Length, 5.6250 in Width, 7.1875 in Height
Mi Item #03716467
MFR #ZFT651159 1 15/16 TAKEUP ASSY RLR BRG

Mfr description
ZFT651159 T-U ASY BOOT END W/HD BRG
  • 1 15/16" Mounted Spherical Roller Bearing
  • Center Pull Elevator Boot Take-up Assembly
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,239.29/each

Specifications

Dimensions

  • Base Width
    5.6250 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.9375 in
  • Bore Length
    3.8100 in
  • Frame Base Width
    5.6250 in
  • Frame Overall Height  
    7.1875 in
  • Frame Overall Length  
    23.5000 in
  • Overall Height
    7.1875 in
  • Overall Length
    23.5000 in
  • Overall Width
    5.6250 in
  • Travel  
    9.0000 in
  • Weight
    63.00 lbs

Details

  • Compatible Bearing Series Part Num
    5000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZFT651159
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4050 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Style
    Center Pull
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210715380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)