Motion
E80 ELEMENT HD YELLOW

REXNORD INC
E80 ELEMENT HD YELLOW

7300060HDY Omega Close-Coupled Elastomeric Element - E80
MI ITEM #03716468
MFR #E80 ELEMENT HD YELLOW
Your Price$1,865.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E80 ELEMENT HD YELLOW

7300060HDY Omega Close-Coupled Elastomeric Element - E80
MI ITEM #03716468
MFR #E80 ELEMENT HD YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,865.21/each(List $2,150.59)

Overview

Mfr description
7300060HDY E80 ELEMENT HD YELLOW

Specifications

  • Series
    Omega
  • Coupling Size Code
    E80
  • Additional Details
    Rexnord E Series Heavy Duty Yellow (HDY) Flexible Elements size(s) E80 close coupled style with standard imperial and standard shoe coating in Heavy Duty Yellow (HDY) material for elastomeric couplings.
  • Element Type
    Tire
  • Outside Diameter
  • Coupling Style
    Close Coupled
  • Horsepower @ 100 RPM
    62.70 hp
  • Manufacturer Catalog Number
    7300060HDY
  • UPC_NO
    793699529579
  • Weight
    33.89 lb
  • Coupling Diameter
    406 mm
  • Coupling Type
    Elastomeric
  • Material
    Heavy-Duty Yellow (HDY)
  • Maximum Speed
    2000 rpm
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    49375 lb·in
  • Overall Length
    9.0000 in
  • Shoe Coating
    Standard Coating
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text