Motion
611-21291-01 ROL*5X51RBDSC G/SL F/S-C

REXNORD INC
611-21291-01 ROL*5X51RBDSC G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Rubber Material
MI ITEM #03716477
MFR #611-21291-01 ROL*5X51RBDSC G/SL F/S-C
Price$1,797.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21291-01 ROL*5X51RBDSC G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Rubber Material
MI ITEM #03716477
MFR #611-21291-01 ROL*5X51RBDSC G/SL F/S-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,797.14/each

Specifications

Dimensions

  • Roller Diameter
    5 in

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    698210833060
  • Material
    Rubber
  • UPC_NO
    698210833060

Overview

Mfr description
611-21291-01 ROL 5X51DSCRUB G/SL F/S-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought