Motion
215THFS8029CT

MARATHON ELECTRIC
215THFS8029CT

Inverter Vector Duty Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #03716511
MFR #215THFS8029CT
Price$4,104.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215THFS8029CT

Inverter Vector Duty Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #03716511
MFR #215THFS8029CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,104.55/each

Specifications

Dimensions

  • Frame Size
    215TC
  • Overall Length C Dimension
    22.53 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    252 lbs

Details

  • 2D Drawing
  • Additional Details
    Designed for Inverter/Vector Applications Where up to a 2000:1 Constant Torque Speed Range is Required;Uses Include: Material Handling, Machine Tools, Conveyors, Hoist, Metal Processing, Pumps, Compressors, Textile Processing, and Other Industrial Machinery Installed in Dusty or Dirty Environments Where Cast Iron Construction is Required
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    25.40 / 12.70 A, 25.4/12.7 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog Number
    Y596
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025371
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    10 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 215TC Frame, TEFC
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
10HP 1800RPM Y596 TEFC 230/460V 215TC
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought