Motion
14FC
1/4" DROP FORGED CLIP IMPORT GALVANIZED HARDWARE
MI ITEM #03716530
MFR #14FC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" DROP FORGED CLIP IMPORT GALVANIZED HARDWARE
MI ITEM #03716530
MFR #14FC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4FC CABLE CLAMP
  • Field solution for terminating wire rope &cables
  • Galvanized to inhibit rust.
  • Forged clip for strength
  • Easy to use.

Specifications

  • Material
    STEEL
  • Color
    SILVER
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886273163
  • UPC_NO
    6.97886273163E11
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought