Specifications
Dimensions
- Weight52 lb
Details
- Chain ConstructionRiveted
- Chain Number & Pitch2060 / 1-1/2 in
- Corrosion ResistantNot Corrosion-Resistant
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain
- SeriesDouble Pitch
- Standards MetASME B29
- UPC_NO097039101983
Overview
Mfr description
C2060VRP-R4LS ALUMINUM GUIDE RAIL