Motion
UCPAS208-24
Pillow Block Ball Bearing Unit - Tapped Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03716742
MFR #UCPAS208-24
Price$119.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03716742
MFR #UCPAS208-24

Mfr description
UCPAS208-24-A MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    1/2 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.9375 in
  • Overall Length
    4.6250 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590114269
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC208-24
  • Seal Type
    R-Seal
  • Series
    UCPAS
  • UPC_NO
    1200106971115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)