Motion
18842CLB72362

LENOX SAW BLADES
18842CLB72362

Classic Toothed Band Saw Blade - High Speed Steel Material, 7 ft 9 in Long, 3/4 in Wide
MI ITEM #03716762
MFR #18842CLB72362
Price$76.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
18842CLB72362

Classic Toothed Band Saw Blade - High Speed Steel Material, 7 ft 9 in Long, 3/4 in Wide
MI ITEM #03716762
MFR #18842CLB72362

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.99/each

Specifications

Dimensions

  • Length  
    7 ft 9 in
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Material Grade
    M42
  • Series
    CLASSIC
  • Tooth Set
    Wavy
  • Tpi
    14
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
18842 BSB 7'9"3/4X.032X14CLASSIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought