Motion
24715-4056

GARLOCK KLOZURE
24715-4056

Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 11.811 in Shaft Dia., 13.543 in OD, 0.787 in Overall Width, Model 59 Design, Mill-Right ES Lip Material
Mi Item #03716787
MFR #24715-4056
Price$1,735.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-4056

Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 11.811 in Shaft Dia., 13.543 in OD, 0.787 in Overall Width, Model 59 Design, Mill-Right ES Lip Material
Mi Item #03716787
MFR #24715-4056

Mfr description
59X4056 MILL-RIGHT ES CRS 11.811"ID
  • The KLOZURE® MILL-RIGHT® ES (Hydrogenated Nitrile) Model 59 Oil Seal family provides high abrasion resistance and good chemical resistance
  • Aggresive shaft to bore misalignment capability
  • Heavy-duty carbon steel outer case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,735.10/each

Specifications

Dimensions

  • Outside Diameter
    13.543 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    11.811 in
  • Weight
    3.48 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded with Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    Model 59
  • Design Type
    Model 59
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24715-4056
  • Manufacturer Upc Number
    717744651077
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)