Motion
SSF718-10K-B5-JS1

BOSTON GEAR
SSF718-10K-B5-JS1

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
Mi Item #03716931
MFR #SSF718-10K-B5-JS1
Price$2,571.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF718-10K-B5-JS1

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
Mi Item #03716931
MFR #SSF718-10K-B5-JS1

Mfr description
SSF7180-10KC-B5-JS1 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,571.92/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Housing Dimensions
    5.63 x 3.69 x 5.31 in
  • Housing Height
    5.31 in
  • Housing Length
    5.63 in
  • Housing Width
    3.69 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    610 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    0.8750 in
  • Ratio
    10:1
  • Weight
    126.00 lbs

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07832
  • Manufacturer Upc Number
    884107196664
  • Max Input Horsepower
    1.610 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    500 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    Yes
  • UPC_NO
    884107196664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)