Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter TypeStraight Adapter
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword1/2 in Compression x 1/2 in Male Pipe Rigid
- End 1 StyleCompression
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- MaterialNylon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)