Motion
NL16
NL Series Bearing Lock Nut - 3.137-11 in Thread Size, 4.161 in OD, 3.844 in Face Dia., 0.604 in Width
MI ITEM #03717029
MFR #NL16
Your Price$101.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 3.137-11 in Thread Size, 4.161 in OD, 3.844 in Face Dia., 0.604 in Width
MI ITEM #03717029
MFR #NL16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.33/each(List $116.53)

Overview

Mfr description
NL16 LEFT HANDED LOCK NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.6040 in
  • Thread Direction
    Left Hand
  • Lock Washer Locking Device Part Num
    W16
  • Lock Nut Type
    For Lock Washer
  • Weight
    0.926 lbs
  • Adapter Sleeve Part Number
    S-116, S-16
  • Series
    NL
  • Manufacturer Product Page
  • UPC_NO
    737533012483
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text