Motion
VG-P330CM-B-20

SYSTEM PLAST
VG-P330CM-B-20

VG-P330CM-B-20
MI ITEM #03717044
MFR #VG-P330CM-B-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P330CM-B-20

VG-P330CM-B-20
MI ITEM #03717044
MFR #VG-P330CM-B-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19071 BLACK 6 METERS(20FT) UHMW

Specifications

  • Overall Width
    1.57 in
  • Length
    20 ft
  • Overall Thickness
    0.39 in
  • Material
    UHMWPE
  • Color
    Black
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text