Motion
5207MFF1

MRC (SKF)
5207MFF1

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #03717093
MFR #5207MFF1
Your Price$344.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5207MFF1

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #03717093
MFR #5207MFF1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$344.84/each(List $379.48)

Overview

Mfr description
5207MFF1 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    39.1 kN
  • Seal Material
    Tinplate
  • Radial Static Load Capacity
    36.5 kN
  • Cage Material
    Bearing steel
  • Inner Ring Width
    30.163 mm
  • Element Material
    Bearing steel
  • Series
    5200M
  • Weight
    1.08 lbs
  • Manufacturer Upc Number
    097741055376
  • UPC_NO
    097741055376
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    5207MFF1 BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text