Motion
100H-2 RIV
Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 8 Strand, 10 ft Length
Mi Item #03717146
MFR #100H-2 RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 8 Strand, 10 ft Length
Mi Item #03717146
MFR #100H-2 RIV

Mfr description
100H-2 RIV CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    86.61 mm
  • Inside Width
    19.05 mm
  • Link Plate Height
    30.18 mm
  • Link Plate Thickness
    4.75 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.53 mm
  • Roller Diameter
    19.05 mm
  • Tensile Strength
    213526 N
  • Transverse Pitch
    39.09 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog Number
    X-5490CA
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    8
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647539956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)