Overview
Mfr description
NA 4912 NEEDLE BRG
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Oil Hole
- Inner Ring
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity60200 N
- Static Load Capacity105000 N
- SeriesNA49
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data