Motion
3217401K0JTD

STEARNS
3217401K0JTD

3217401K0JTD
MI ITEM #03717253
MFR #3217401K0JTD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
3217401K0JTD

3217401K0JTD
MI ITEM #03717253
MFR #3217401K0JTD

Mfr description
3217401K0JTD BRAKE,321(2.8)35#IN NO MR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Brake Outside Diameter  
    92.96 mm
  • Overall Length  
    92.96 mm

Details

  • Brake Type
    Armature Actuated
  • Mounting Type
    Inside Mounted
  • Nominal Static Torque
    35 in
  • Standards Met
    ANSI B17.1, CUR, UR
  • UPC_NO
    793699566482
  • Voltage Rating
    115 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)