Motion
SKX1-1/2
Quick Disconnect Bushing - SK Bushing, 1-1/2 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #03717291
MFR #SKX1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 1-1/2 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #03717291
MFR #SKX1-1/2

Mfr description
SKX1-1/2 1-1/2 BORE QD BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter
    4.5
  • Width
    4.5

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057201903
  • Material
    Steel
  • UPC_NO
    00195057201903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)