Motion
29236 E

SKF
29236 E

Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 42 mm Width, Bearing steel Material
Mi Item #03717364
MFR #29236 E
Price$6,229.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29236 E

Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 42 mm Width, Bearing steel Material
Mi Item #03717364
MFR #29236 E

Mfr description
29236E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,229.72/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Weight
    13.18 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Max Rpm
    2600 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    111200 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Separable Type
    Non-Separable
  • Series
    292
  • UPC_NO
    7316571200019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)