Motion
NK 85/25

SKF
NK 85/25

Needle Roller Bearing - 85 mm Bore, 105 mm OD, 25 mm Width, Open
MI ITEM #03717367
MFR #NK 85/25
Price$409.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 85/25

Needle Roller Bearing - 85 mm Bore, 105 mm OD, 25 mm Width, Open
MI ITEM #03717367
MFR #NK 85/25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.71/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.95 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 85/25 Needle Roller Bearing features a 85 mm bore diameter, 105 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.95 lbs, making it suitable for heavy-duty equipment.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316571065113
  • Max Rpm
    5300 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    69.3 kN
  • Radial Static Load Capacity
    132 kN
  • Series
    NK
  • UPC_NO
    7316571065113

Overview

Mfr description
NK85/25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text