Overview
Mfr description
HG-32 X 25FT-C/L
- Downtime and maintenance costs are reduced; These Nylon Sleeves are unique because they form an extra protective layer against abrasive forces; Thousands of tiny Nylon filaments, woven into the texturized yarn, "friz" into a self–renewing shield that is extremely resistant to severe abrasion; This nylon sleeving has MSHA flame–resistance approval; Add 1/8" for installation; NOTE: Be sure to heat the cut edges of the Nylon Hose Sleeve. You may have to use a banded clamp or nylon tie to fasten the sleeve securely.
Specifications
- MaterialNylon
- Harmonization Code5909.00.2000
- Country of OriginCN
- UPC_NO072053170368
- DescriptionGates Nylon Sleeves perform a dual role: (1) they provide excellent abrasion resistance to protect individual hose; and (2) they can be used to bundle several hose assemblies together for maximum protection.
- End TypeHG
- Fitting TypeHose Guard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data