Motion
15116
Hex Key - 1/4 in Hex Size, Short L Shape, 83 mm Blade Length, Straight End, Alloy Steel
Mi Item #03717603
MFR #15116
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/4 in Hex Size, Short L Shape, 83 mm Blade Length, Straight End, Alloy Steel
Mi Item #03717603
MFR #15116

Mfr description
15116 HEX KEY 1/4 SHORT ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Blade Length
    83 mm
  • Hex Size  
    1/4 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)