Motion
15120
Hex Key - 5/16 in Hex Size, Short L Shape, 95 mm Blade Length, Straight End, Alloy Steel
MI ITEM #03717604
MFR #15120
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/16 in Hex Size, Short L Shape, 95 mm Blade Length, Straight End, Alloy Steel
MI ITEM #03717604
MFR #15120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.65/each

Specifications

Dimensions

  • Blade Length
    95 mm
  • Hex Size  
    5/16 in
  • Weight
    0.50 lbs, 0.500

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
15120 HEX KEY 5/16 SHORT ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought