Motion
5172PS
Tool Bag - Canvas Material, Number of Compartments: 15, Not Water Resistant, Black
Mi Item #03717669
MFR #5172PS
Price$154.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Number of Compartments: 15, Not Water Resistant, Black
Mi Item #03717669
MFR #5172PS

Mfr description
5172PS HVY DTY TAPERED WALL BUCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.00/each

Specifications

Dimensions

  • Height
    12 in
  • Length
    12 Top Dia. in

Details

  • Color
    Black
  • Material
    Canvas
  • Number Of Compartments
    15
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Bucket
  • UPC_NO
    092644555381
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)