Motion
POLY HP-2 35LB PAIL

LUBRIPLATE LUBRICANTS CO
POLY HP-2 35LB PAIL

POLY HP-2 Electric Motor Grease - General Purpose, Petroleum-Based, Polyurea-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Red Color, Not Food Grade
Mi Item #03717785
MFR #POLY HP-2 35LB PAIL
Price$524.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
POLY HP-2 35LB PAIL

POLY HP-2 Electric Motor Grease - General Purpose, Petroleum-Based, Polyurea-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Red Color, Not Food Grade
Mi Item #03717785
MFR #POLY HP-2 35LB PAIL

Mfr description
L0191-035 GREASE POLY HP-2 35LB PAIL
  • Electric Motor Bearings
  • High Temperature Bearing Applications
  • Pump Bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$524.99/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    High-speed electric motor bearings
  • Base Type
    Polyurea
  • Certification
    NSF H2
  • Color
    Red
  • Composition
    Petroleum-Based, Polyurea-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215519101
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • NSF Rating
    H2
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    Poly HP-2
  • Type
    General Purpose
  • UPC_NO
    089215519101
  • Viscosity
    128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)