Motion
NA4GE7-23-LK

EDT CORP
NA4GE7-23-LK

Flange Mount Sleeve Bearing - 1-7/16 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #03717797
MFR #NA4GE7-23-LK
Your Price$564.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
NA4GE7-23-LK

Flange Mount Sleeve Bearing - 1-7/16 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #03717797
MFR #NA4GE7-23-LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$564.06/each(List $778.41)

Overview

Mfr description
NA4GE7-23-LK POLY-ROUND SOLUTION 4-BOL

Specifications

  • Bore Diameter
    1-7/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Type Of Bearing
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text