Motion
VCR-2-1/2-E
VCR-2-1/2-E V-Groove Track Roller - 2.5000 in Roller Dia., 1.3125 in Roller Width, 1.5000 in Point Dia., Unsealed
Mi Item #03717899
MFR #VCR-2-1/2-E
Price$191.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VCR-2-1/2-E V-Groove Track Roller - 2.5000 in Roller Dia., 1.3125 in Roller Width, 1.5000 in Point Dia., Unsealed
Mi Item #03717899
MFR #VCR-2-1/2-E

Mfr description
VCR-2-1/2-E IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.42/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.86 in
  • Eccentricity
    0.03 in
  • Groove Angle
    90 °
  • Point Diameter  
    1.5000 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.3125 in
  • Thread Length
    0
  • Thread Size  
    M30x.35
  • Weight
    1.4 lbs
  • Width To Groove Center
    11/16 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    VCR-2-1/2-E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041185135
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    VCR-2-1/2-E
  • Product Type
    V-Groove Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    Smith-Trax VCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041185135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)