Motion
VCR-3-1/2-E
VCR-3-1/2-E V-Groove Track Roller - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Unsealed
Mi Item #03717900
MFR #VCR-3-1/2-E
Price$272.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VCR-3-1/2-E V-Groove Track Roller - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Unsealed
Mi Item #03717900
MFR #VCR-3-1/2-E

Mfr description
VCR-3-1/2-E IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.85/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.98 in
  • Eccentricity
    0.03 in
  • Groove Angle
    90 °
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6875 in
  • Thread Length
    0
  • Thread Size  
    M48x5
  • Weight
    3.4 lbs
  • Width To Groove Center
    7/8 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    VCR-3-1/2-E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041179905
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    VCR-3-1/2-E
  • Product Type
    V-Groove Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    Smith-Trax VCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041179905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)