Motion
700A TL HUB 1-1/2 FB

MORSE
700A TL HUB 1-1/2 FB

465601 Torque Limiter Part - For Use With: Morse (TM) Torque Limiter
Mi Item #03718107
MFR #700A TL HUB 1-1/2 FB
Price$1,624.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700A TL HUB 1-1/2 FB

465601 Torque Limiter Part - For Use With: Morse (TM) Torque Limiter
Mi Item #03718107
MFR #700A TL HUB 1-1/2 FB

Mfr description
465601 700A TL HUB 1-1/2 FB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,624.94/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bushing Bore Diameter
    1.5000 in
  • Outside Diameter
    7.0000 in
  • Shaft Size
    1.5000 in
  • Weight
    7.50 lbs

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    700A TL HUB 1-1/2 FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288573364
  • Part Type
    Hub
  • Series
    700A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)