Motion
R2MA

FLEXCO
R2MA

41709 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener, Copper Alloy Material
Mi Item #03718143
MFR #R2MA
Price$191.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2MA

41709 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener, Copper Alloy Material
Mi Item #03718143
MFR #R2MA

Mfr description
41709 R2MA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.32/each

Specifications

Dimensions

  • Belt Thickness Range
    18 to 60 in
  • Height
    2.4
  • Length
    7.2
  • Weight
    3.1
  • Width
    6.1

Details

  • Accessory Type
    Rivet Hinged Fastener
  • Material
    Copper Alloy
  • Package Quantity
    10 Per Box, 4 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)