Motion
U3RHTS

FLEXCO
U3RHTS

05340 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #03718178
MFR #U3RHTS
Price$145.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U3RHTS

05340 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #03718178
MFR #U3RHTS

Mfr description
05340 U3RHTS12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.97/each

Specifications

Dimensions

  • Height
    2.71
  • Length
    12.92
  • Weight
    1.7
  • Width
    2.46

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    84 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)