Motion
DWD112

DEWALT
DWD112

Corded Drill or Driver - 650 W, 8 A Power Rating, 3/8 in, 10 mm Chuck Size, Maximum Speed: 2500 rpm, Reversible, 4.1 lb Tool Weight
MI ITEM #03718319
MFR #DWD112
List Price$112.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWD112

Corded Drill or Driver - 650 W, 8 A Power Rating, 3/8 in, 10 mm Chuck Size, Maximum Speed: 2500 rpm, Reversible, 4.1 lb Tool Weight
MI ITEM #03718319
MFR #DWD112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.02/each for your price

Overview

Mfr description
DWD112 3/8"VSR PISTOL GRIP DRILL
  • 8 amp motor delivers high performance in heavy-duty applications
  • 3/8" all-metal, ratcheting, keyless chuck for greater bit retention
  • 0-2,500 rpm with VSR trigger for versatility in drilling and fastening applications
  • Soft grip handle design offers increased gripping surface and comfort
  • All ball bearing construction provides greater durability and longer tool life

Specifications

  • Power Rating
    8 A, 650 W
  • Chuck Size
    3/8 in, 10 mm
  • Maximum Speed
    2500 rpm
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Wood
    1 (Spade Bit) in, 1-1/8 (Hole Saw) in
  • Drilling Capacity Metal
    3/8 (Twist Bit) in
  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Amperage
    8.0 A
  • Tool Weight
    4.1 lb
  • Additional Details
    8.0 Amp motor delivers high performance in heavy-duty applications. 3/8" all-metal ratcheting keyless chuck for greater bit retention. 0-2,500 RPM, VSR trigger for versatility in drilling and fastening applications. Soft grip handle design offers increased gripping surface and comfort. All ball-bearing construction provides greater durability and longer tool life
  • UPC_NO
    885911057349
  • Manufacturer Product Page
  • Includes
    Keyless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text