Motion
SG2M40ELK8299A

LINK-BELT
SG2M40ELK8299A

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 4.0000 in Width, Medium Duty, Set Screw Locking
MI ITEM #03718320
MFR #SG2M40ELK8299A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG2M40ELK8299A

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 4.0000 in Width, Medium Duty, Set Screw Locking
MI ITEM #03718320
MFR #SG2M40ELK8299A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SG2M40ELK8299A BRG&COL SG2M40ELK82/99A
  • 40 mm Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal, Penetrated Inner and Outer Rings, Special Grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    4.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Finish Coating
    Black Oxide
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Mobil FM222 Food Grade H1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327226152
  • UPC_NO
    662327226152
  • Weight
    1.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text