Motion
BB4526DU

GGB BEARINGS
BB4526DU

Flanged Bushing - 45 mm Bore, 26 mm Length, 58 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #03718371
MFR #BB4526DU
Price$42.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB4526DU

Flanged Bushing - 45 mm Bore, 26 mm Length, 58 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #03718371
MFR #BB4526DU

Mfr description
BB4526DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.09/each

Specifications

Dimensions

  • Flange Diameter
    58 mm
  • Flange Outside Diameter
    58 mm
  • Flange Thickness
    2.50 mm
  • Inside Diameter
    45 mm
  • Maximum P Value
    250 MPa
  • Outside Diameter
    50 mm
  • Overall Length
    26 mm
  • Overall Thickness
    2.6000 mm
  • Overall Width
    26 mm
  • Recommended Shaft Size
    45 mm
  • Thickness
    2.50 mm

Details

  • Additional Details
    Metal-Polymer Composite;Self-Lubricating;Maintenance-Free;Steel Backed;Flanged;Dry-Running Capability;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    GGB DU Metal-Polymer Self-lubricating Flanged Bushing
  • Groove Type
    Plain Interior
  • Group & Class
    Filled PTFE Lined
  • Manufacturer Catalog Number
    BB4526DU
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)