Motion
AS3211F-U03-07

SMC CORP OF AMERICA
AS3211F-U03-07

AS Flow Control w/ 3/8 standard Body Size
Mi Item #03718377
MFR #AS3211F-U03-07
Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS3211F-U03-07

AS Flow Control w/ 3/8 standard Body Size
Mi Item #03718377
MFR #AS3211F-U03-07

Mfr description
AS3211F-U03-07 SPEED CONTROLLER, ONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.10/each

Specifications

Dimensions

  • Body Size
    3/8 standard
  • Output Port Type
    3/8 Female Uni-Threaded in
  • Overall Height
    39.3 mm
  • Overall Length
    45 mm
  • Overall Width
    23 mm
  • Tube Size
    1/4 (OD) in

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    10 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter In
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    Uni-Thread
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)