Motion
7020CTRV1VSULP3

NSK CORP, BEARING DIV
7020CTRV1VSULP3

Angular Contact Bearing - Single Sealed, Without Snap Ring
Mi Item #03718731
MFR #7020CTRV1VSULP3
Price$2,127.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7020CTRV1VSULP3

Angular Contact Bearing - Single Sealed, Without Snap Ring
Mi Item #03718731
MFR #7020CTRV1VSULP3

Mfr description
7020CTRV1VSULP3 BRG PRECISION
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,127.27/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)