Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWD40-N04DE-Z

Micro Mist Separator - 0.01 µm Rating, 16 cfm Air Flow Capacity, 145 psi Max, 1/2 NPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
Mi Item #03718855
MFR #AWD40-N04DE-Z

Mfr description
AWD40-N04DE-Z MICRO MIST SEP REGULATOR
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Body Size
    40
  • Overall Height
    239 mm
  • Overall Length
    70 mm
  • Overall Width
    75 mm
  • Port Size
    1/2 NPT
  • Weight
    1.80 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Series
    AWD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)