Motion
35Q12H21

DODGE
35Q12H21

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 3.50 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 210TC Frame
MI ITEM #03718899
MFR #35Q12H21
List Price$5,910.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q12H21

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 3.50 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 210TC Frame
MI ITEM #03718899
MFR #35Q12H21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,910.62/each for your price

Overview

Mfr description
35Q12H21 TIGEAR-2 REDUCER

Specifications

  • Additional Details
    RHB / MSM 68 TTB KIT 1.8750"
  • Center Distance
    3.50 in
  • Ratio
    12:1
  • Case Included
    Yes
  • Max Input Horsepower
    10.450 hp
  • Horsepower Rating Normal Duty
    Output 7.74 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Quill Input;Hollow Output
  • NEMA / IEC Frame Size
    210TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    4306 in/lb;486.513 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Series
    Tigear-2
  • Length
    7.5000 in, 190.50 mm
  • Manufacturer Reducer Size
    35
  • Manufacturer Catalog Number
    35Q12H21
  • UPC_NO
    782476361471
  • Weight
    102 lbs, 46.266 kg
  • Horsepower
    Input 10.4500 hp, Output 9.4200 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    12
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 3530 inch pound (pound inch)
  • Bore Diameter
    Output 1.938 in
  • Bore Length
    8.74 inch
  • Output Shaft
    Hollow
  • Thermal Horsepower Rating
    8.75353 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2760 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    35
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought