Motion
RHB / MSM 68 TTB KIT 1.8750

DODGE
RHB / MSM 68 TTB KIT 1.8750

RHB / MSM 68 TTB KIT 1.8750
Mi Item #03718909
MFR #RHB / MSM 68 TTB KIT 1.8750
Price$433.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 68 TTB KIT 1.8750

RHB / MSM 68 TTB KIT 1.8750
Mi Item #03718909
MFR #RHB / MSM 68 TTB KIT 1.8750

Mfr description
RHB / MSM 68 TTB KIT 1.8750"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.73/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Bore Length
    9.3750 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    18 : 1

Details

  • Additional Details
    26Q18H14 TIGEAR-2 REDUCER
  • Bushing Type
    Twin Tapered
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Material
    Ductile Iron
  • Max Input Horsepower
    3.760 hp
  • Number Of Bolts
    "6"
  • Output Bore Type
    Hollow
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Torque Rating (in-lb)
    1708 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)