Motion
RHB / MSM 38 TTB KIT 1.3750

DODGE
RHB / MSM 38 TTB KIT 1.3750

RHB / MSM 38 TTB KIT 1.3750
MI ITEM #03718915
MFR #RHB / MSM 38 TTB KIT 1.3750
Your Price$213.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 38 TTB KIT 1.3750

RHB / MSM 38 TTB KIT 1.3750
MI ITEM #03718915
MFR #RHB / MSM 38 TTB KIT 1.3750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.78/each(List $309.97)

Overview

Mfr description
RHM/MSM 38 TTB KIT 1.375

Specifications

  • Bushing Type
    Twin Tapered
  • Number Of Bolts
    6
  • Material
    Ductile Iron
  • Additional Details
    RHB / MSM 88 TTB KIT 2.3750"
  • Suitable For Washdown Environment
    No
  • Bore Diameter
    2.3750 in
  • Bushing Size
    Quantis 88
  • Bore Length
    6.7500 in
  • Torque Rating (in-lb)
    16817 N•m
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought