Motion
NS63-23T 30MM 1KW PA

REXNORD INC
NS63-23T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - Molded Split, 23 Teeth, 30 mm Bore Dia., 5.5080 in Pitch Dia., Nylon Material
Mi Item #03718955
MFR #NS63-23T 30MM 1KW PA
Price$234.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS63-23T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - Molded Split, 23 Teeth, 30 mm Bore Dia., 5.5080 in Pitch Dia., Nylon Material
Mi Item #03718955
MFR #NS63-23T 30MM 1KW PA

Mfr description
614-671-2 NS63-23T 30MM KWSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.78/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Pitch Diameter  
    5.5080 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Teeth  
    23
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)