Motion
WSTU-SXR-60M

DODGE
WSTU-SXR-60M

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #03718961
MFR #WSTU-SXR-60M
Price$490.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SXR-60M

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #03718961
MFR #WSTU-SXR-60M

Mfr description
WSTUSXR60M 130853
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.35/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bore Length
    2.74 in
  • Shaft Diameter
    60 mm
  • Take Up Frame Size
    WS-502
  • Weight
    11.14 lbs

Details

  • Bearing Series
    212 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    11791 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    130853
  • Manufacturer Upc Number
    782475466832
  • Maximum Speed
    2000 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11791 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475466832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)