Specifications
Dimensions
- Bore Diameter1-3/4 in
Details
- Manufacturer Upc Number80067569453
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO80067569453
Overview
Mfr description
UCPX09-28 PIL BLK