Motion
1162
PowerLuber Air Operated Grease Gun - 6000 psi Maximum Operating Pressure, 30 in Hose Length
Mi Item #03719008
MFR #1162
Price$192.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLuber Air Operated Grease Gun - 6000 psi Maximum Operating Pressure, 30 in Hose Length
Mi Item #03719008
MFR #1162

Mfr description
1162 AIR OPERATED GREASE GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.25/each

Specifications

Dimensions

  • Hose Length
    30 in
  • Weight
    5.70 lbs

Details

  • Air Operating Range
    40 to 150 psi
  • Fill Type
    Filler Pump
  • Flow Rate
    40 oz/stroke
  • Hose Type
    Flexible
  • Includes
    Combination Filler Nipple
  • Maximum Operating Pressure
    6000 psi
  • Product Type
    Grease Guns
  • UPC_NO
    095992099033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)