Motion
FG200500CHAR

Rubbermaid
FG200500CHAR

Handheld Dust Pan - Polypropylene, Charcoal Pan Color, 8-1/4 in Wide, 2-5/8 in Deep, 12-1/4 in Handle Length
Mi Item #03719013
MFR #FG200500CHAR
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG200500CHAR

Handheld Dust Pan - Polypropylene, Charcoal Pan Color, 8-1/4 in Wide, 2-5/8 in Deep, 12-1/4 in Handle Length
Mi Item #03719013
MFR #FG200500CHAR

Mfr description
FG200500CHAR DSTPN REPL 2006
  • Perfect for quick clean-ups
  • Heavy-duty plastic construction
  • Extra-large sizes to accommodate large jobs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • Dust Pan Depth
    2-5/8 in
  • Dust Pan Width
    8-1/4 in
  • Handle Length
    12-1/4 in

Details

  • Dust Pan Color
    Charcoal
  • Dust Pan Material
    Polypropylene
  • Dust Pan Style
    Handheld Dust Pan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)