Motion
FG295673BLUE

Rubbermaid
FG295673BLUE

Recycling Container - Polyethylene, Rectangular, 28-1/8 qt, Blue, 10-1/4 in Wide, 15 in High, 11.4 in Long
MI ITEM #03719014
MFR #FG295673BLUE
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295673BLUE

Recycling Container - Polyethylene, Rectangular, 28-1/8 qt, Blue, 10-1/4 in Wide, 15 in High, 11.4 in Long
MI ITEM #03719014
MFR #FG295673BLUE

Mfr description
FG295673BLUE DESKSIDE RECYCLING CONTR
  • An easy and effective way to recycle paper
  • Designed to be used in systems with existing office containers and accessories
  • Placed beside traditional wastebaskets, Rubbermaid’s Deskside Recycling Containers make it easy to separate waste paper
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.38/each

Specifications

Dimensions

  • Height
    15 in
  • Length
    11.4 in
  • Width
    10-1/4 in

Details

  • Capacity
    28-1/8 qt (US)
  • Color Finish
    Blue
  • External Wording Or Symbols
    Recycling Symbol
  • Material
    Polyethylene
  • Meets Industry Standards By
    PCR
  • Receptacle Type
    Recycling Container
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)