Motion
FG295700 BEIG

Rubbermaid
FG295700 BEIG

Wastebasket - 41-1/4 qt, Shape Rectangle, Beige, Linear Low Density Polyethylene, 19-7/8 in High, 11 in Wide
Mi Item #03719015
MFR #FG295700 BEIG
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295700 BEIG

Wastebasket - 41-1/4 qt, Shape Rectangle, Beige, Linear Low Density Polyethylene, 19-7/8 in High, 11 in Wide
Mi Item #03719015
MFR #FG295700 BEIG

Mfr description
FG295700BEIG LG RECT WSTBSKT
  • Space-efficient and economical
  • Fits under standard desk height even when swing top is fully extended
  • All-plastic construction will not chip, rust or dent
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • Height
    19-7/8 in
  • Width
    11 in

Details

  • Capacity
    41-1/4 qt (US)
  • Color Finish
    Beige
  • Material
    Linear Low Density Polyethylene
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)