Motion
FG306700 BEIG

Rubbermaid
FG306700 BEIG

Garbage Can or Wastebasket Lid - Beige, Polypropylene, For Use With 2957
MI ITEM #03719016
MFR #FG306700 BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG306700 BEIG

Garbage Can or Wastebasket Lid - Beige, Polypropylene, For Use With 2957
MI ITEM #03719016
MFR #FG306700 BEIG

Mfr description
FG306700BEIG SWINGTOP WASTEBASKET
  • Space-efficient and economical
  • Swing top conceals waste and helps contain odors
  • Domed lid design allows swing top to operate without reducing the wastebasket’s capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16 in
  • Width
    11-5/8 in

Details

  • Color Finish
    Beige
  • For Use With
    2957
  • Material
    Polypropylene
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)